Order Entry
ContactUsLinkComponent
Brady® SPC® Absorbents Trade Agreements Act (TAA) Compliant 14 gal. Drum Absorbent Kits, Brady
Brady® SPC® Absorbents Trade Agreements Act (TAA) Compliant 14 gal. Drum Absorbent Kits, Brady
Catalog #: 76518-280
Supplier:  Brady Worldwide
KIT (TAA) COMPLIANT 14-GALLON ABSORBENT
Brady® SPC® Absorbents Trade Agreements Act (TAA) Compliant 14 gal. Drum Absorbent Kits, Brady
Catalog #: 76518-280
Supplier:  Brady Worldwide

Specifications

  • Capacity:
    14 gal.
  • Description:
    Universal spill kit, TAA compliant
  • Material:
    Polypropylene (PE container)
  • Cat. no.:
    76518-280
  • Diameter ×H:
    15×26.5"
  • Absorbency:
    12 gal.
  • Details:
    Includes (1) 14 gal. drum container; (20) 15×19" Universal pads; (2) 3" × 12' socks; (2) disposal bags; (1) pair of goggles; (1) pair of nitrile gloves

Specifications

About this item

SPC® Spill Kits from Brady® combine absorbents, accessories, PPE and instructions in a space-saving container so you're prepared when a spill occurs.

  • Absorption capacity 12 gal.
  • TAA Compliant
  • Universal spill control

Highly versatile, gray absorbents pick up water-based, petroleum-based and non-aggressive chemical fluids. Yellow PVC bag offers high-visibility storage so spill-control items can be quickly located in an emergency situation. TAA compliant: manufactured or substantially transformed in a designated country, appropriate for GSA Schedule Contracts. Improve worker productivity and efficiency by placing spill kits around your facility close to areas prone to spills.

Customers Who Bought This Also Bought