Order Entry
Canada
ContactUsLinkComponent
VWR® Wi-Fi Data Logger for ULTs (-86 °C) with 2-Year NIST
VWR® Wi-Fi Data Logger for ULTs (-86 °C) with 2-Year NIST
Catalog # 76520-144
Supplier:  VWR International
undefined
VWR® Wi-Fi Data Logger for ULTs (-86 °C) with 2-Year NIST
Catalog # 76520-144
Supplier:  VWR International

Specifications

  • Description:
    Wi-Fi data logger, for use with Ultra low temperature freezers (−86 °C) with 2-year NIST traceable Certificate of Calibration
  • Weight:
    1.1 kg (2.5 lbs.)
  • Exterior W×D×H:
    203×76×127 mm (8×3×5")
  • Cat. no.:
    76520-144

Specifications

About this item

This Wi-Fi data logger is an accessory for ultra low temperature Freezers (−86 °C). It comes with a 2-Year NIST traceable certificate of calibration.

  • Material: Assorted materials