Order Entry
Canada
ContactUsLinkComponent
VWR® Wi-Fi Data Logger (2 Year NIST)
VWR® Wi-Fi Data Logger (2 Year NIST)
Catalog # 76520-140
Supplier:  VWR International
undefined
VWR® Wi-Fi Data Logger (2 Year NIST)
Catalog # 76520-140
Supplier:  VWR International

Specifications

  • Description:
    Wi-Fi data logger with 2 year NIST traceable Certificate of Calibration
  • Weight:
    1.1 kg (2.5 lbs.)
  • Exterior W×D×H:
    203×76×127 mm (8×3×5")
  • Cat. no.:
    76520-140

Specifications

About this item

This Wi-Fi data logger can be added as an additional accessory and comes with a 2 Year NIST traceable certificate of calibration.

  • Material: Assorted materials