Prefilter Attachment
Prefilter attachment, Stainless steel, 3.15×2.76×2.17", Microbiological analysis
Catalog # CA76517-802
Supplier: Sartorius
: 16807
Jump to:
Product Details & Documents
Prefilter attachment for use with sartorius combisart systems.
- Prefilter attachment
- Stainless steel
- Flamable and autoclavable
- pack size 1
Holds prefilter membrane for bacteriological analyzes.
Size (inch): 3.15×2.76×2.17
Specifications
- Description:Prefilter attachment
- Material:Stainless steel
- Size:3.15×2.76×2.17"
- For use with:Microbiological analysis



