- Ø:30 mm
- Pore size:0.22 µm
- Sterility:Gamma irradiated
- Cat. no.:76516-630
- Packaging:Individually wrapped
- Membrane:CAGF
Sterile Diamond® PureFlow™ syringe filters satisfy requirements of life science applications for sterilization of solutions or clarification of biological fluids. Sterile filters include a polypropylene (PP) microfiber pre-filter layer to improve filtration of particulate-laden fluids that are difficult to filter with single layer syringe filters.
- Individually packaged in peelable blister with filter diameter, membrande type, and membrane porosity clearly marked on the package
- Sterilized by gamma irradiation to SAL 10⁻⁶
- Female Luer lock inlet/male Luer slip outlet
Performance: High flow rates and low absorption membranes for minimal sample loss. Filters have a color coded outer ring which allows easy identification of membrane and filter media type. Each unit is clearly marked with an identifying code to denote pore size and membrane material. The bonded outer ring on housing provides strength under higher working pressures for higher performance needs. The integral polypropylene pre-filter for high flow rates and fast filtration ensures efficiency.