AdvanceBio Glycan Mapping, Agilent Technologies
Supplier: AGILENT TECHNOLOGIES, INC (CSD) CA
Certificates
About this item
AdvanceBio Glycan Mapping Columns for fast, reproducible, high resolution glycan characterization.
- Speed: Obtain glycan maps in less than 10 minutes, superior results - in 40% less time than the competition
- High-resolution: Characterize both labeled and unlabeled glycans, and identify any glycosylation changes that occur due to process variables
- Flexibility: 2.7 µm superficially porous particles for high resolution with less backpressure. For UHPLC analysis 1.8 µm particles are an ideal choice
- Reproducibility: QA tested with a 2-AB labeled IgG N-linked glycan sample to ensure consistent quality and performance
AdvanceBio Glycan Mapping columns are designed and manufactured to deliver fast, high resolution, reproducible glycan identification using HILIC chromatography. Two UHPLC configurations are available: 2.7 µm superficially porous, for high resolution and lower backpressure, and 1.8 µm for highest resolution.
AdvanceBio Glycan Mapping columns leverage technology that optimizes results for MS and fluorescence detection. They can deliver glycan maps in less than 10 minutes - 40% less time than competing products - and can be ordered with a selection of standards for performance testing and retention mapping of labeled and unlabeled glycans.
Specifications
- Catalog No:
- CAAG683975-913
- CAAG821725-906
- CAAG859700-913
- CAAG821725-905
- CAAG685775-913
- CAAG651750-913
- Max. pressure:
- 600 bar
- 600 bar
- 1200 bar
- 1200 bar
- 600 bar
- 600 bar
- pH range:
- 2 - 7
- 2-7
- 2 - 7
- 2-7
- 2 - 7
- 2 - 7
- Temperature limit:
- 40 °C
- 40 °C
- 40 °C
- 40 °C
- 40 °C
- 40 °C
- Wetted materials:
- Acetonitrile/Water
- Acetonitrile/Water
- Acetonitrile/Water
- Acetonitrile/Water
Specifications
Frequently Bought Together