Order Entry
Canada
ContactUsLinkComponent
Microsorb LC Preparative Columns, Agilent Technologies
Microsorb LC Preparative Columns, Agilent Technologies
Catalog # CAAGR0086700D5
Microsorb LC Preparative Columns, Agilent Technologies
Catalog # CAAGR0086700D5
Supplier Number:  R0086700D5

Specifications

  • Column Format:
    Analytical
  • Ø int.:
    4.60 mm
  • Particle Size:
    5 µm
  • Pore size:
    100 Å
  • Length:
    150 mm
  • Cat. no.:
    CAAGR0086700D5
  • Phase:
    Microsorb NH2

Specifications

About this item

Agilent Microsorb is the stationary phase of choice if your ultimate goal is preparative liquid chromatograph.

  • Agilent Microsorb columns support a wide variety of application demands with multiple column configurations including ID, length, and pore size

Agilent Microsorb C18 is an octadecylsilane-covered silica that has been bonded to maximize coverage using monofunctional bonding agents under optimized conditions. This material is then end capped with trimethylsilyl groups to minimize nonspecific binding, maximize mass recoveries, and improve peak shape. Our proprietary process results in reliable and reproducible columns with solid performance. The C18 phase is the most commonly used of all bonded phases.