Some Products May Appear Restricted
To ensure a smooth and speedy checkout, please log in to your account. Some items may show as restricted simply because you're not logged in.
If you do not have an account, you can register using our registration webform (https://www.avantorsciences.com/ca/en/login/register)
If you're still seeing restrictions after logging in, certain products—like chemicals or medical devices—require additional account verification steps to be able to place an order. Some items may additionally require a specific license or customer documentation; additional documentation will be requested for these items prior to shipment.
Spécifications
- Description:Style 2AB
- Material:PEEK tips, stainless steel handle
- Tip Configuration:Wide flat duckbill, curved
- Cat. no.:76499-504
- Overall Length:130 mm
- Tip Length:0.5 mm
Spécifications
À propos de cet article
Tweezer with durable and self-aligning replacement tip, and anti-magnetic stainless steel handle.
- Specially designed for the electronics industry
- Excellent for handling sensitive electronic components
- Ideal for ceramic and glass parts where non-metallic non-scratching is critical
Carbon Fiber tips are intended for handling sensitive components and devices (electronic components, micro-mechanical parts, glass and ceramic substrates, capillary, etc.). They offer high rigdity, self lubricating properties, excellent wear, abrasion resistance, and are ESD safe. They also provide excellent chemical resistance to most aggressive substances. Not resistant to strong acids, alkalis, and hot water or steam.
PEEK tips are reinforced with carbon fiber, and are intended for handling components in cleaning/chemical/assembly processes. They may also be used at high temperature (soldering). PEEK tips have excellent resistance to chemicals and aggressive agents, as well as excellent resistance to thermal aging. They are ESD safe.