Order Entry
Canada
Orders LinkContactUsLinkComponent
Meat Sampler for Carcass Sampling, Bürkle

Meat Sampler for Carcass Sampling, Bürkle

Drill head for carcass sampling, 25 mm (0.98")
Catalog # 76501-440
Supplier:   BURKLE INC
Supplier #:  5388-1010
Meat Sampler for Carcass Sampling, Bürkle
Catalog # 76501-440
Supplier:  BURKLE INC
Meat Sampler for Carcass Sampling, Bürkle
Meat Sampler for Carcass Sampling, Bürkle

Drill head for carcass sampling, 25 mm (0.98")

Price
$308.68
Log in for availability
Each
  • Item requires temperature control for storage and delivery with additional fees. It's not eligible for return due to safety and quality concerns. Consider requirements before purchasing.
  • Return Policy
Product Details & Documents

The drill head for carcass sampling has a hexagonal socket for bit holders or chucks, suitable for all commonly used cordless screwdrivers or drilling machines.

  • Meat sampler for microbiological sampling of carcass surfaces
  • Cutting surface diameter: 25 mm (0.98")

Slaughtering businesses (slaughterhouses, butcher's shops, etc.) are obligated as part of operational process control and for monitoring of slaughter hygiene to conduct regular microbiological examinations of carcasses for cattle, hogs, sheep, goats, and horses, etc. The samplers for carcass sampling are similar to a cork drill. They can be used in the punch process (a destructive process, also called the cork drill or excision process) to remove a circular sample of tissue of 5 cm² (0.76 inch²) from the surface. After the punch sample is cut out, it is removed from the carcass with a scalpel and tweezers.

The sampling drills can also be used for other sampling purposes including histology, medicine, the food and luxury items industries, cheese factories, and agriculture. The sharp stainless steel cutting edge makes it easy to cut out sample pieces. A hole in the crown prevents air compression and is also used to eject the samples. The samplers are easy to sterilize, for example by flaming or steam sterilization.

Certifications: For sampling in accordance with DIN EN ISO 17604:2015-12.

Specifications
  • Ø:
    25 mm (0.98")
  • Description:
    Drill head for carcass sampling
Recommendations

Recommendations will be personalized based on your shopping preferences only if you have given your consent by enabling "Enhance my Shopping Experience" on the "Personal Info page".

Otherwise, you will receive generic recommendations.