Corepoint Scientific® General Purpose Refrigerator and Freezer Combo Units, Horizon Scientific
Catalog # 76514-178
Supplier: Horizon Scientific
Specifications
- Capacity:283 L (10 cu.ft.) Refrigerator / 113 L (4 cu.ft.) Freezer
- Description:General purpose refrigerator and freezer combo unit ADA compliant 14 cu.ft.
- Environmentally Preferable:Safer Human and Environmental Health,Energy Efficient
- Cat. No.:76514-178
- Electrical:115 V, 60 Hz, 1.1 A, 1/10 HP
- Defrost:Auto defrost (freezer); Cycle defrost (refrigerator)
- Door type:1 solid swing door (refrigerator); 1 solid swing door (freezer)
- Shelves/drawers:2 gallon door bins and 1 half gallon bin (freezer); 2 adjustable shelves (refrigerator)
- Weight:61 kg (135 lbs.)
- Exterior W×D×H:695×737×1534 mm (27³/₈×29×60³/₈")
- Interior W×D×H:Refrigerator: 593×425×889 mm (23³/₈×16³/₄×35");
Freezer: 540×343×416 mm (21¹/₄×13¹/₂×16³/₈")
Specifications
About this item
These General Purpose Refrigerator and Freezer Combination models are designed for laboratory use.
- 14 cu. ft. capacity
- ADA compliant
- Auto defrost freezer
- Two probe access ports
- Material: White cabinet and door
- Natural, hydrocarbon refrigerant
These combo units offer a cold-storage solution for a variety of laboratory needs. The units utilize mechanical thermostats, adjustable storage bins and shelving, LED interior lighting and probe access ports for both the refrigerator and freezer. Ideal for laboratory use.
All units include a two year parts and labor warranty, plus an additional three year compressor parts warranty. They run on natural, hydrocarbon refrigerant for environmental health and economic efficiency.
Frequently Bought Together