Woven Wrist Band, Transforming Technologies
Catalog # 76490-226
Supplier: Transforming Technologies
Specifications
- Color:Maroon
- Description:Fabric wristband
- Size:Adjustable
- Cat. no.:76490-226
Specifications
About this item
This maroon colored wrist band features a 360 degree conductive contact around the wrist, providing maximum skin contact.
- Maroon fabric wrist band
- 4 mm male snap
- Hypoallergenic silver-plated nylon backing
The band is standard with 4 mm male snap. The soft, maroon woven fabric of the wrist band allows the skin to breathe and is very comfortable to wear. It is uses hypoallergenic silver-plated nylon thread for conductivity and it has a maximum resistance of 160 ohms.