Order Entry
Canada
ContactUsLinkComponent
Screw Snap Set, 10 mm Stud, Transforming Technologies
Screw Snap Set, 10 mm Stud, Transforming Technologies
Catalog # 76489-624
undefined
Screw Snap Set, 10 mm Stud, Transforming Technologies
Catalog # 76489-624
Supplier Number:  CS0123

Specifications

  • Description:
    10 mm stud screw snap set
  • Cat. no.:
    76489-624

Specifications

About this item

This Snap Screw Set provides a 10 mm stud in worksurface rubber or vinyl.

  • Installs a 10 mm stud into ESD workstation materials
  • Creates a solid connection with wide screw base that sandwiches the material
  • Quickly un-installs for reuse

Includes a screw base and 10 mm stud.