All-Layer Drill, Burkle
- Item requires temperature control for storage and delivery with additional fees. It's not eligible for return due to safety and quality concerns. Consider requirements before purchasing.
- Return Policy
Product Details & Documents
The all-layer drill is a zone collector specifically designed for heavily compacted substances.
- Stainless steel AISI 316 L (1.4404)
- 25 mm (0.98") diameter
Often it is very difficult for conventional zone collectors to penetrate compacted media and take a sample extending through all layers. By contrast, the drilling blades of the all-layer drill burrow easily and quickly to the required depth without expending any great force. This makes it easy to take samples of media, even those with high density, and every type of highly compacted powders and granulates. The all-layer drill thus allows users to take a representative sample through all the layers, even with greatly compressed media.
Ideal for large containers, mixed containers, big bags, etc. in the building materials, chemical, pharmaceutical, food, and luxury items industries.
Specifications
- Length:150 cm (59.06")
- Chamber volume:260 ml (8.79 oz.)
- No. of openings:5
- Insertion depth:1355 mm (53.35")
Recommendations will be personalized based on your shopping preferences only if you have given your consent by enabling "Enhance my Shopping Experience" on the "Personal Info page".
Otherwise, you will receive generic recommendations.



