Order Entry
Canada
Orders LinkContactUsLinkComponent
Notrax® 556 Cushion-Ease® Solid Mat, Justrite®

Notrax® 556 Cushion-Ease® Solid Mat, Justrite®

Anti-fatigue mat, solid (9 sq. ft. coverage area), Black, Rubber, 19 mm (¾"), 91 cm (3 ft.), 91 cm (3 ft.), 28 lbs.
Catalog # 76310-622
Supplier:   NOTRAX USA, INC.
Supplier #:  556S0033BL
Notrax® 556 Cushion-Ease® Solid Mat, Justrite®
Catalog # 76310-622
Supplier:  NOTRAX USA, INC.
Notrax® 556 Cushion-Ease® Solid Mat, Justrite®
Notrax® 556 Cushion-Ease® Solid Mat, Justrite®

Anti-fatigue mat, solid (9 sq. ft. coverage area), Black, Rubber, 19 mm (¾"), 91 cm (3 ft.), 91 cm (3 ft.), 28 lbs.

Price
$158.34
Log in for availability
Each
Product Details & Documents

Cushion-Ease® Solid is a modular anti-fatigue matting system made with a resilient rubber compound and a multi-nib support design that offers exceptional fatigue relief.

  • Solid-top mat is for use in dry areas
  • Made from a heavy-duty rubber compound
  • Multi-nib support design for exceptional fatigue relief and aeration
  • Solid top design with an anti-slip surface texture
  • Modular matting system for on-site custom confi gurations
  • Compatible with any of the Cushion-Ease® family mats

All Cushion-Ease® mats have a male/female interlocking system and are compatible with NoTrax® M.D. Ramps® for easy on-site custom configurations and trip-resistant platforms.

Specifications
  • Color:
    Black
  • Description:
    Anti-fatigue mat, solid (9 sq. ft. coverage area)
  • Length:
    91 cm (3 ft.)
  • Material:
    Rubber
  • Thickness:
    19 mm (¾")
  • Weight:
    28 lbs.
  • Width:
    91 cm (3 ft.)
Recommendations

Recommendations will be personalized based on your shopping preferences only if you have given your consent by enabling "Enhance my Shopping Experience" on the "Personal Info page".

Otherwise, you will receive generic recommendations.