Lightweight Body Bag with Envelope Zipper, Mortech®
Catalog # 76498-422
Supplier: Mopec
Specifications
- Color:White
- Description:Body bag with envelope zipper
- Cat. no.:76498-422
Specifications
About this item
Lightweight body bag.
- Overall dimensions are 36W×93L"
- Weight capacity is 200+ pounds
Constructed of lightweight 8 mil material, with an envelope-style zipper.