Order Entry
Canada
Orders LinkContactUsLinkComponent
Compact Digital Scale, Mortech

Compact Digital Scale, Mortech

2000 g, 1 g / 0.0021 lbs., 9.5×9×5.25"
Catalog # 76498-262
Supplier:   Mopec
Supplier #:  BB033
Compact Digital Scale, Mortech
Catalog # 76498-262
Supplier:  Mopec
Compact Digital Scale, Mortech
Compact Digital Scale, Mortech

2000 g, 1 g / 0.0021 lbs., 9.5×9×5.25"

Price
$2,470.80
Log in for availability
Each
Some Products May Be Restricted
Certain products—like chemicals or medical devices—require additional account verification steps to be able to place an order or specific license or customer documentation. More info
Product Details & Documents

Durable, water-resistant, digital scale is designed for all pathology/laboratory applications. Includes large removable stainless steel and plastic weighing surfaces.

  • Weighing units g, oz, kg, lbs.
  • Calibration factory set (re-zero function)
  • 7 segment LCD, 1" H display
  • Battery operated requiring six D batteries (not included) or optional AC adapter
  • Auto off: 5 min. battery only

Calibration is factory set (Re-Zero function).

Ordering information: Battery operation requires six D batteries (not included) or optional AC adapter (115 and 230 V adapters available separately).

Delivery information: Includes large removable stainless steel and plastic weighing surfaces.

Specifications
  • Dimensions:
    9.5×9×5.25"
  • Repeatabilty:
    1 g / 0.0021 lbs.
  • Weighing capacity:
    2000 g
Accessories

Product Information

  • Catalog #
    Availability
    Price
  • AC charging adaptor for BB033 scale (scale sold separately), 230 V
    AC charging adaptor for BB033 scale (scale sold separately), 230 V
    76498-270
    Log in for availability
    Each - $403.36

Product Information

  • Catalog #
    Availability
    Price
  • AC charging adaptor for BB033 scale (scale sold separately), 115 V
    AC charging adaptor for BB033 scale (scale sold separately), 115 V
    76498-266
    Log in for availability
    Each - $394.00

Some Products May Appear Restricted

To ensure a smooth and speedy checkout, please log in to your account. Some items may show as restricted simply because you're not logged in.

If you do not have an account, you can register using our registration webform (https://www.avantorsciences.com/ca/en/login/register)

 

If you're still seeing restrictions after logging in, certain products—like chemicals or medical devices—require additional account verification steps to be able to place an order. Some items may additionally require a specific license or customer documentation;  additional documentation will be requested for these items prior to shipment. 

Recommendations

Recommendations will be personalized based on your shopping preferences only if you have given your consent by enabling "Enhance my Shopping Experience" on the "Personal Info page".

Otherwise, you will receive generic recommendations.