Order Entry
Canada
ContactUsLinkComponent
Compact Scale, Pocket-Sized, Mortech
Compact Scale, Pocket-Sized, Mortech
  76498-260
 :  Mopec
undefined
Compact Scale, Pocket-Sized, Mortech
  76498-260
 :  Mopec
 :  BB030

Some Products May Appear Restricted

To ensure a smooth and speedy checkout, please log in to your account. Some items may show as restricted simply because you're not logged in.

If you do not have an account, you can register using our registration webform (https://www.avantorsciences.com/ca/en/login/register)

 

If you're still seeing restrictions after logging in, certain products—like chemicals or medical devices—require additional account verification steps to be able to place an order. Some items may additionally require a specific license or customer documentation;  additional documentation will be requested for these items prior to shipment. 

 

  • Dimensions:
    Scale: 119×5×20 mm (4.3×2.9×0.79");
    Pan: 70×50 mm (2.76×1.97")
  • Cat. no.:
    76498-260
  • Readability:
    0.1 g
  • Weighing Capacity:
    500 g

 

 

Convenient and portable pocket scale. Hinged protective cover. Low battery indicator and energy saving auto-off feature.

  • g, oz, ct, gn, dwt weighing units
  • Requires 2 AAA batteries