Order Entry
Canada
ContactUsLinkComponent
Double-Sided Pathology Utility Ruler, Mortech®
Double-Sided Pathology Utility Ruler, Mortech®
Catalog # 76498-226
Supplier:  Mopec
undefined
Double-Sided Pathology Utility Ruler, Mortech®
Catalog # 76498-226
Supplier:  Mopec
Supplier Number:  BA047

Specifications

  • Description:
    Double-sided pathology utility ruler
  • Length:
    200 mm
  • Material:
    Stainless steel
  • Cat. no.:
    76498-226
  • Width:
    25 mm

Specifications

About this item

This double-sided pathology utility ruler provides measurements up to 20 cm.

  • Stainless steel construction
  • Metric measurements only
  • 0.6 mm thickness