Order Entry
Canada
ContactUsLinkComponent
OS40L Digital Overhead Stirrers, Benchmark Scientific
OS40L Digital Overhead Stirrers, Benchmark Scientific
Catalog # 76498-688
undefined
OS40L Digital Overhead Stirrers, Benchmark Scientific
Catalog # 76498-688
Supplier Number:  S2050-40

Specifications

  • Description:
    OS40L digital overhead stirrer with US plug
  • Cat. no.:
    76498-688
  • Electrical:
    120 V, 60 Hz
  • Maximum Volume:
    40 L
  • Maximum Torque:
    60 Ncm
  • Maximum Viscosity:
    50000 mPa·s

Specifications

About this item

High torque and advanced digital microprocessor control for smooth mixing of samples up to 40 L.

  • LCD control panel
  • Digital accuracy and convenience
  • Compact and quiet
  • Includes complete stand assembly

The OS40L Overhead stirrer is suitable for mixing low to medium viscosity samples, up to 40 L. Speed and run time are accurately set and monitored using the digital LCD screen. A feed-through chuck holds accessory shafts firmly in place and is easily tightened and loosened without tools. The overhead stirrer is protected from damage by sensors that shut down operation in the case of high viscosity or obstruction, while a splash cover protects the connection mechanism from potential corrosion.

The stirrer easily and securely attaches to the stand for use with a variety of vessels, up to 24" high.

Accessories information: Supplied with four arm stainless steel propeller and standard support stand with mounting hardware. A 4-arm stainless steel propeller is supplied. A range of steel and PTFE paddles are available separately.

Accessories

Product Information