Order Entry
Canada
ContactUsLinkComponent
OS20L Digital Overhead Stirrers, Benchmark Scientific
OS20L Digital Overhead Stirrers, Benchmark Scientific
  76498-684
undefined
OS20L Digital Overhead Stirrers, Benchmark Scientific
  76498-684

 

  • Description:
    OS20L digital overhead stirrer with US plug
  • Cat. no.:
    76498-684
  • Electrical:
    120 V, 60 Hz
  • Speed Range:
    30 - 2200 rpm
  • Maximum Volume:
    20 L
  • Maximum Torque:
    40 Ncm
  • Maximum Viscosity:
    10000 mPa·s

 

 

High torque and advanced digital microprocessor control for smooth mixing of samples up to 20 L.

  • LCD control panel
  • Digital accuracy and convenience
  • Compact and quiet
  • Includes complete stand assembly

The OS20L overhead stirrer is suitable for mixing low to medium viscosity samples up to 20 L. Speed and run time are accurately set and monitored using the digital LCD screen. A feed-through chuck holds accessory shafts firmly in place and is easily tightened and loosened without tools.

The overhead stirrer is protected from damage by sensors that shut down operation in the case of high viscosity or obstruction, while a splash cover protects the connection mechanism from potential corrosion.

The stirrer easily and securely attaches to the stand for use with a variety of vessels, up to 24" high.

 : Supplied with four arm stainless steel propeller and standard support stand with mounting hardware. A range of steel and PTFE paddles are available separately.

Accessories