Microflex® 92-134 Disposable Nitrile Examination Gloves, Ansell
Nitrile examination glove with textured fingers.
- Made of a soft nitrile formulation for comfortable fit and feel
- Lightweight construction for tactile sensitivity and fine motor control
- Designed for a broad range of applications across all industries
- Textured on the fingertips for secure handling of tools and materials
The Microflex® 92-134 disposable nitrile examination glove offers tactility and comfortable protection across numerous applications. The lightweight, soft, and stretchy nitrile formulation provides a comfortable fit and feel with the tactile sensitivity needed for fine motor control. Designed with textured fingertips for secure handling of tools and materials.
: ASTM D6319. CE 0493. EN ISO 374-1:2016, EN ISO 374-5:2016, EN 455 1-4. FDA21 CFR 177-2600, Food Contact. ISO 13485, ISO 9001. US QSR/FDA 510(k) Medical Examination Grade.
: 100 gloves per dispenser, 10 dispensers per case, 1000 gloves per case.
- Catalog No:
- 76499-268
- 76579-100
- 76499-264
- 76499-266
- 76499-262
- Model:
- Microflex® 92-134
- Microflex® 92-134
- Microflex® 92-134
- Microflex® 92-134
- Microflex® 92-134
- Ambidextrous/Hand-specific:
- Ambidextrous
- Ambidextrous
- Ambidextrous
- Ambidextrous
- Ambidextrous
- Disposable / reusable:
- Disposable
- Disposable
- Disposable
- Disposable
- Disposable
- Latex/Latex-free:
- Latex-free
- Latex-free
- Latex-free
- Latex-free
- Latex-free
- Powdered/Powder-free:
- Powder-free
- Powder-free
- Powder-free
- Powder-free
- Powder-free
- Material:
- Nitrile
- Nitrile
- Nitrile
- Nitrile
- Nitrile
- Finish:
- Textured fingers
- Textured fingers
- Textured fingers
- Textured fingers
- Textured fingers
- Cuff style:
- Beaded
- Beaded
- Beaded
- Beaded
- Beaded
- Cuff length:
- Standard
- Standard
- Standard
- Standard
- Standard
- Cuff thickness:
- 2.4 mil
- 2.4 mil
- 2.4 mil
- 2.4 mil
- 2.4 mil
- Finger thickness:
- 4.3 mil
- 4.3 mil
- 4.3 mil
- 4.3 mil
- 4.3 mil
- Palm thickness:
- 2.8 mil
- 2.8 mil
- 2.8 mil
- 2.8 mil
- 2.8 mil
- FDA regulated:
- +
- +
- +
- +
- +
- EN norm:
- EN 420:2003 + A1:2009|EN 16523-1|EN 374-2 and -4|EN ISO 374-1:2016|EN ISO 374-5:2016|EN 455 1-4|EN ISO 21420:2020|EN ISO 374-1:2016|EN ISO 374-5:2016
- EN 420:2003 + A1:2009|EN 16523-1|EN 374-2 and -4|EN ISO 374-1:2016|EN ISO 374-5:2016|EN 455 1-4|EN ISO 21420:2020|EN ISO 374-1:2016|EN ISO 374-5:2016
- EN 420:2003 + A1:2009|EN 16523-1|EN 374-2 and -4|EN ISO 374-1:2016|EN ISO 374-5:2016|EN 455 1-4|EN ISO 21420:2020|EN ISO 374-1:2016|EN ISO 374-5:2016
- EN 420:2003 + A1:2009|EN 16523-1|EN 374-2 and -4|EN ISO 374-1:2016|EN ISO 374-5:2016|EN 455 1-4|EN ISO 21420:2020|EN ISO 374-1:2016|EN ISO 374-5:2016
- EN 420:2003 + A1:2009|EN 16523-1|EN 374-2 and -4|EN ISO 374-1:2016|EN ISO 374-5:2016|EN 455 1-4|EN ISO 21420:2020|EN ISO 374-1:2016|EN ISO 374-5:2016
- Sterility:
- Non sterile
- Non sterile
- Non sterile
- Non sterile
- Non sterile
- Food contact approved:
- +
- +
- +
- +
- +
- ASTM No.:
- D6319
- D6319
- D6319
- D6319
- D6319
Frequently Bought Together