Burette Clamp With Boss Head, Uncoated Jaws, United Scientific Supplies
Catalog # 470325-648
Supplier: United Scientific Supplies
Specifications
- Description:Burette clamp with symmetrical round plain jaws
- Cat. no.:470325-648
- Jaw Width:5 - 45 mm (0.5 - 1.75")
Specifications
About this item
Excellent for holding small objects securely.
- The jaws open from 15 mm to 45 mm (0.5" to 1.75")
- The clamp attaches to rods up to 13 mm (0.5") O.D.
Jaws can be rotated and locked at any angle.