About this item
Whatman Puradisc syringe filters from Cytiva's business combine premium quality with economic efficiency. They are well suited for rapid, routine syringe filtration of samples up to 100 ml.
- Eight different material options
- Choice of 4 mm, 13 mm, and 30 mm syringe filter diameter to suit sample volume
- Range of pore sizes for retaining a variety of particles
- Optional sterile, medical-grade blister pack
- Optional tube-tip format for accurate dispensing into a micro-vial
- Recyclable after use
Puradisc syringe filters cater to a wide variety of sample types and applications, including capillary electrophoresis, biological preparations, protein filtration, and UV spectroscopy sample preparation. Different Puradisc membrane media support diverse chemical solvents and compounds.
Puradisc is available in the following membrane materials: regenerated cellulose (RC), cellulose nitrate, nylon, polytetrafluoroethylene (PTFE), polyethersulfone (PES), polypropylene, polyvinylidene difluoride (PVDF), and cellulose acetate.
Cytiva's Whatman Puradisc line is a comprehensive syringe filter portfolio used in a variety of applications. Cytiva also offers high-performance GD/X syringe filters with a multi-layer glass fiber prefilter for filtering larger volumes of harder-to-filter samples.
Cytiva's Puradisc PTFE syringe filter is a hydrophobic membrane that is chemically stable and inert. It exhibits low protein binding, and its main application is filtration of non-aqueous samples. Prior to filtering of aqueous samples, the membrane must be pre-wetted with a water-miscible organic solvent.
Specifications
- Catalog No:
- CA28137-494
- CA28297-714
- CA28137-496
- CA80085-930
- CA80085-928
- CA80082-954
- CA11012-580
- CA28137-490
- CA70240-162
- CA70240-160
- CA28137-930
- CA28137-934
- CA28137-532
- CA28137-928
- CA28137-528
- CA28137-530
- CA11008-526
- CA28137-486
- CA28137-924
- CA28137-926
- CA28137-526
- CA28297-700
- CA28137-596
- CA28137-594
- CA11013-474
- CA28137-932
- Ø:
- 13 mm
- 25 mm
- 13 mm
- 13 mm
- 13 mm
- 13 mm
- 25 mm
- 4 mm
- 25 mm
- 25 mm
- 25 mm
- 25 mm
- 13 mm
- 25 mm
- 13 mm
- 13 mm
- 13 mm
- 4 mm
- 25 mm
- 25 mm
- 13 mm
- 13 mm
- 4 mm
- 4 mm
- 30 mm
- 25 mm
- Autoclavable:
- Autoclave at 121 °C
- Autoclave at 121 °C
- Autoclave at 121 °C
- Autoclave at 121 °C
- Autoclave at 121 °C
- Autoclave at 121 °C
- Autoclave at 121 °C
- Autoclave at 121 °C
- Autoclave at 121 °C
- Autoclave at 121 °C
- Autoclave at 121 °C
- Autoclave at 121 °C
- Autoclave at 121 °C
- Autoclave at 121 °C
- Autoclave at 121 °C
- Autoclave at 121 °C
- Autoclave at 121 °C
- Autoclave at 121 °C
- Autoclave at 121 °C
- Autoclave at 121 °C
- Autoclave at 121 °C
- Autoclave at 121 °C
- Autoclave at 121 °C
- Autoclave at 121 °C
- Autoclave at 121 °C
- Autoclave at 121 °C
- Dimensions:
- 16.3 x 19.8 mm
- 22.9 x 28.4 mm
- 16.3 x 19.8 mm
- 16.3 x 19.8 mm
- 16.3 x 19.8 mm
- 16.3 x 19.8 mm
- 22.9 x 28.4 mm
- 10.1 × 23.5 mm
- 22.9 x 28.4 mm
- 22.9 x 28.4 mm
- 22.9 × 28.4 mm
- 22.9 x 28.4 mm
- 16.3 x 19.8 mm
- 22.9 x 28.4 mm
- 16.3 x 19.8 mm
- 16.3 x 19.8 mm
- 16.3 × 19.8 mm
- 10.1 x 23.5 mm
- 22.9 x 28.4 mm
- 22.9 x 28.4 mm
- 16.3 x 19.8 mm
- 16.3 x 19.8 mm
- 10.1 × 23.5 mm
- 10.1 × 23.5 mm
- 26 x 34 mm
- 22.9 × 28.4 mm
- Hold-up volume:
- < 25 µl
- < 100 µl
- < 25 µl
- < 25 µl
- < 25 µl
- < 25 µl
- < 100 µl
- < 10 µl
- < 100 µl
- < 100 µl
- < 100 µl
- < 100 µl
- < 25 µl
- < 100 µl
- < 25 µl
- < 25 µl
- < 25 µl
- < 10 µl
- < 100 µl
- < 100 µl
- < 25 µl
- < 25 µl
- < 10 µl
- < 10 µl
- < 100 µl
- Max. operating pressure:
- 5.2 bar (75 psi)
- 5.2 bar (75 psi)
- 5.2 bar (75 psi)
- 5.2 bar (75 psi)
- 5.2 bar (75 psi)
- 5.2 bar (75 psi)
- 5.2 bar (75 psi)
- 75 psi
- 5.2 bar (75 psi)
- 5.2 bar (75 psi)
- 75 psi
- 5.2 bar (75 psi)
- 5.2 bar (75 psi)
- 5.2 bar (75 psi)
- 5.2 bar (75 psi)
- 5.2 bar (75 psi)
- 75 psi
- 5.2 bar (75 psi)
- 5.2 bar (75 psi)
- 5.2 bar (75 psi)
- 5.2 bar (75 psi)
- 5.2 bar (75 psi)
- 75 psi
- 75 psi
- 6.9 bar (100 psi)
- 75 psi
Specifications
Related Information
Certificates
Search by Lot Number28137-594_17010016 28137-596_16945543 28137-928_16959614 28137-932_16953170
Conformity declaration
28420304_INSTRUCTIONS.pdf 28420305_INSTRUCTIONS.pdf 28420306_INSTRUCTIONS.pdf 28420307_INSTRUCTIONS.pdf 28420310_INSTRUCTIONS.pdf
Manual
Cytiva CyDye Licensing Statements Cytiva General Licensing Statements
Additional Product Details
GE Healthcare Environmental testing for water air and soil Brochure (CAN) GE Healthcare Environmental testing for water air and soil Brochure (US) GE Healthcare Environmental Testing for Water Brochure GE Healthcare Environmental Testing for Water Brochure (CA) GE Healthcare Whatman Laboratory Essentials Brochure