Order Entry
Canada
ContactUsLinkComponent
HOBO® Temperature and Relative Humidity Data Logger
HOBO® Temperature and Relative Humidity Data Logger
Catalog # 470323-522
undefined
HOBO® Temperature and Relative Humidity Data Logger
Catalog # 470323-522
Supplier Number:  UX100-003

Specifications

  • Resolution:
    0.024 °C at 25 °C
  • Description:
    Temperature and relative humidity logger
  • Humidity resolution:
    0.07% RH at 25°C
  • Humidity accuracy:
    ±3.5% RH from 25 - 85% RH including hysteresis at 25 °C
  • Humidity range (RH):
    15 - 95%
  • Cat. no.:
    470323-522
  • Accuracy:
    ±0.21 °C from 0...50 °C
  • Range:
    –20...70 °C

Specifications

About this item

The Temperature/Relative Humidity data logger records temperature and relative humidity (within 3.5% accuracy) in indoor environments with its integrated sensors.

  • Easy-to view LCD display
  • Large memory capacity
  • Visual high and low alarm thresholds
  • New Burst and Statistics logging modes
  • User-replaceable relative humidity sensor
  • Compatible with HOBOware and HOBOware Pro software for logger setup, graphing and analysis

The data logger is ideal for monitoring occupant comfort in office buildings, tracking food storage conditions in warehouses, logging temperature trends in server rooms, and measuring humidity levels in museums.

Ordering information: HOBO data loggers require HOBOware software and a USB cable. (Note: A USB cable is included with HOBOware Pro CD).