HOBO® Temperature Data Logger
470323-520
- Resolution:0.024 °C at 25 °C
- Description:Temperature data logger
- Cat. no.:470323-520
- Accuracy:±0.21 °C from 0...50 °C
- Range:–20...70 °C
The HOBO® temperature data logger records temperature in indoor environments with its integrated sensor.
- Easy-to view LCD display
- Large memory capacity
- Visual high and low alarm thresholds
- New Burst and Statistics logging modes
- Compatible with HOBOware and HOBOware Pro software for logger setup, graphing and analysis
The logger is ideal for monitoring occupant comfort in office buildings, tracking food storage conditions in warehouses, and logging temperature trends in server rooms.
: HOBO data loggers require HOBOware software and a USB cable. (Note: A USB cable is included with HOBOware Pro CD).