Order Entry
Canada
ContactUsLinkComponent
Dolly For 8700B/8800B Series Barstools, 400 lbs. Weight Capacity, Grey Powder Coated Steel, National Public Seating
Dolly For 8700B/8800B Series Barstools, 400 lbs. Weight Capacity, Grey Powder Coated Steel, National Public Seating
Catalog # 76276-962
undefined
Dolly For 8700B/8800B Series Barstools, 400 lbs. Weight Capacity, Grey Powder Coated Steel, National Public Seating
Catalog # 76276-962
Supplier Number:  DY87B

Specifications

  • Description:
    Dolly for 8700B/8800B series barstools
  • Dimensions:
    34L×18¹/₂W×37" H
  • Weight:
    18 lbs.
  • Cat. no.:
    76276-962
  • For Use With:
    Stool 76276-726, 76276-728
  • Load Capacity:
    400 lbs.

Specifications

About this item

Industrial strength steel stool dolly for all your commercial storage and transport needs.

  • Dolly can be used with stools 21¹/₂W×22⁵/₈D×44⁵/₈" H
  • ⁷/₈" square tubing
  • ⁷/₈" O.D. round tubing
  • Frame finish - grey powder coating
  • Maximum storage on dolly: 24 bar height stools (84" high)
  • Weight capacity exceeds 400 lbs.

The DY-87B chair dolly loads at an angle to securely hold up to 24 of the NPS 8700B and 8800B Series Cafetorium barstools for easy transport and storage. Features grey powder-coated paint finish that will not chip on a strong 18 gauge frame and 3" PVC casters (two that swivel) for easy mobility over nearly any surface.

Can be used with stools 76276-726 and 76276-728.

Certifications: MAS Certified Green.
Ordering information: Ten years warranty.
Delivery: 48 hours QuickShip.