Metallized Matte Polyester Rating Plate and PCB Labels, 3" Core, Brady
Catalog # 76461-044
Supplier: Brady Worldwide
Specifications
- Color:Light Gray
- Description:Rating plate and PCB labels, metallized with matte finish
- Dimensions:50.8×50.8 mm (2×2")
- Material:Polyester
- Cat. no.:76461-044
- Packaging:1000 labels/roll
- Core Size:3"
Specifications
About this item
Metallized Polyester (B-428) labels are designed for applications that use barcodes, alphanumerics, graphic symbols, and logos that require nameplate-like quality.
- Metallic appearance
Metallized Polyester (B-428) labels feature a matte, light gray finish that gives them a rating and serial plate appearance. Labels are designed to withstand numerous solvents and variable temperatures when applied to various surfaces. Service temperature of ‒40 to +120 °C (‒40 to +248 °F).
Labels are designed for use with BBP®11 Label Printer, BBP®12 Label Printer, BBP®81 Label Printer, Brady IP® Series Label Printer, BradyPrinter i5100 Industrial Label Printer, BradyPrinter i7100 Industrial Label Printer, and THT 3" Core Printers.
Certifications: UL approved. CSA accepted.
Ordering information: A ribbon is required to print this material. Use Part Number 89077-374 for the BradyPrinter i5100 or BRADY IP® Series Label Printer; use 94000-380 for a different printer.