Digital Tube Rocker, Thermo Scientific
Catalog #: 77041-360
Supplier: Thermo Fisher Scientific
New Product
Specifications
- Description:Digital Tube Rocker, US plug type
- Platform dimensions:330×140×12 mm/13× 5.5×0.5"
- Control:Digital
- Display:Digital
- Motor:DC
- Speed accuracy:±1 rpm
- Platform material:Metal
- Inside Height:144 mm
- Inside Width:146 mm
- Cat. no.:77041-360
- L×W×H:467×220×210 mm (18.4×8.7×8.3")
- Electrical:100/240 V, 50/60 Hz, 0.1 A
- Humidity Range:20 - 85%
- Shipping Weight:9.9 lbs.
- Inside Depth:411 mm
- Weight:3.4 kg
Specifications
About this item
Digital Tube Rocker is a precision-controlled platform mixer that accommodates double capacity in a compact footprint for smooth rocking and uniform suspension.
- Digital display of speed and Ttlt angle
- Speed range: 2 to 40 rpm
- Speed accuracy: ±1 rpm
- Adjustable rocking angle: 1 to 48° (±24°)
- Angle accuracy: ±1°
- Optional double platform offers big tube capacity
The Thermo Scientific™ Digital Tube Rocker provides smooth agitation for mixing samples in test tubes. Designed for uniform specimen suspension with a compact footprint.
Tube capacity
Standard: 16×10 to 20 mm tube/7×22 to 30 mm tube
Double platform: 30×10 to 20 mm tube/14×22 to 30 mm tube
Certifications: cCSAus.
Delivery: Includes rubber mat (76485-992).
Customers Who Bought This Also Bought