Digital Platform Rocker, Thermo Scientific
Supplier: Thermo Fisher Scientific
Certificates
About this item
The Digital Platform Rocker's double platform accommodates more samples while providing consistent rocking motion and easy angle adjustments.
- Digital display of speed and time
- Speed range: 1 to 70 rpm
- Easy adjustable rocking Angle: 1° to 48° (±24°)
- Timer range: Continuous, 1s to 9999 minutes
- Optional double platform for increased capacity
Thermo Scientific™ Digital Platform Rockers provide gentle motion for mixing samples. Designed for hybridization, blotting and staining or distaining gels.
Certifications: cCSAus.
Ordering information: 2 years of warranty.
Delivery: Includes rubber mat (76417-546), rubber strips (76417-548).
Specifications
- Catalog No:
- 77041-356
- Speed accuracy:
- ±1 rpm ≤50 rpm; ±2 rpm >50 rpm
- Platform material:
- Metal
- Display:
- Digital
- Control:
- Digital
Specifications
Frequently Bought Together