Digi-Sense™ Pre-Calibrated Humidity and Temperature Indicator, Cole-Parmer
76183-452
- Power:One AAA battery
- Temperature range:Internal sensor: 0...50 ° C (32...120 °F)
Probe: ‒50...70 °C (‒58...158 °F) - Description:Digi-Sense™ Precalibrated humidity and temperature indicator with external probe
- Temperature accuracy:±1.0 °C (±1.8 °F), internal sensor only
- Temperature resolution:0.1°
- Humidity range:10...90%
- Humidity resolution:1%
- Humidity accuracy:±5% RH; ±8% RH above 80% and below 40% RH
- W×D×H:2.75×0.563×4.563"
- Cat. no.:76183-452
Designed to gauge proper humidity levels.
- Reliable measurements, guaranteed
- Precalibrated to NIST-traceable standards
- Unique environment comfort indicator
- Displays both temperature and humidly
The Digi-Sense™ Thermohygrometer Indicators are designed to display temperature, humidity and time. The unique environment comfort indicator lets the user know how the level of humidity is affecting comfort, to high, low or ideal. Advanced features include °F/°C unit selection, min/max reading for temperature and humidity, environment comfort indicator, clock with alarm and date.
Plus the NIST-traceable precalibration means you get reliable measurements right out of the box, saving you time and money.
Model 20250-31 has built-in temperature and humidly sensors for indoor measurements and an external temperature probe for remote monitoring of indoor or outdoor applications.
: Built-in desktop stand, wall-mounting bracket, one AAA battery and NIST-traceable calibration report with data supplied by InnoCal. Model 20250-31 also includes an external temperature probe with a 3' cable.