Specifications
- Max. viscosity:90 Wt.
- Color:Gray
- Description:Manual drum pump, stainless steel
- Flow rate:3.5 oz./stroke
- Material:Stainless steel flame arrestor, 0.5"
- Wetted materials:Stainless steel and PTFE seals
- Outlet:0.5" Ø spout
- Connection:1¾", 2⅛", 2¼", 2⅞", Flex spout (connection to container)
- Operating temperature:140 °F (max.)
- Type:Piston
- Weight:4 lbs. (net)
- Cat. no.:76474-346
- For Use With:5 gal. container size
- Dimensions:19H×9W×1.25"D
- Compatibility:Acetic Acid, Benzene, Acetone, Turpentine, Alcohols such as (Methanol 70%, Ethanol 70%, Isopropyl Alcohol 70%), Trichloroethylene, Methylene Chloride, Ethylene Glycol, and more
Specifications
About this item
Ideal for small quantity dispensing of liquids from 5 gallon pails and other containers.
- Stainless steel
- For 5 gal. pails
- 12" reach below lid
This manually operated piston pump is FM approved and delivers up to 3.5 oz. per stroke, ideal for transferring flammable and combustible liquids in a controlled and safe manner. The pump body is constructed of stainless steel with PTFE seals, offering superior chemical resistance and a long life. Included with the pump are five threaded adapters to fit a variety of pail spouts. The pump has a maximum reach of 12" below the lid of the pail. Included flash arrestor keeps contents safe from external flame flashbacks. The bonding and grounding clamps come pre-assembled and provide the means to safely ground the receiving container to avoid a static discharge.