Minisart® HY Syringe Filters, Sartorius
Catalog #: CA76474-396
Supplier: Sartorius
Specifications
- Ø:26 mm
- Max. temperature:60 °C
- Pore size:0.20 µm
- Sterility:Non sterile
- Color:Clear
- Max. operating pressure:4.5 bar
- Filtration Area:5.3 cm²
- Inlet/outlet Connections:Male Luer slip/male Luer lock, CE marked
Specifications
About this item
Minisart® HY with chemically inert hydrophobic PTFE is suitable for venting as well as filtration of gases and oils with a pH of 3 to 12.
- MBS housing suitable for gluing
- PVC-free
- 100% optical integrity test
- Color coded MBS housing for easy pore identification
- Superior flow rate
- Non sterile units can be sterilized by autoclaving or EO
The low-binding PTFE membrane is the best option for leachable free filtration. Due to its hydrophobic nature the PTFE membrane functions as a water barrier and does not become wetted by aerosols. This keeps the hydrophobic venting filter permeable for gas or air.
The housing of the filter is made of MBS (Methacrylate butadiene styrene) which has a limited compatibility with alcohols but is free of phthalates and passes the plastic class VI test. Housing and membrane are tightly connected which allows bidirectional use.
Customers Who Bought This Also Bought