Minisart® RC Syringe Filters
Supplier: Sartorius
Certificates
About this item
Minisart® RC with hydrophilic regenerated cellulose (RC) is optimized for aqueous liquids and solvents with a pH of 3 to 14 and is stable against DMSO.
- Low adsorption of analytes
- Maximum chemical compatibility
- Minimum extractables or leachable
- Bidirectional use possible
- 100% optical integrity test
- Non-sterile units can be sterilized by autoclaving or EO
The RC membrane is the best option for reliable and leachable free sterilization of liquids. The very low non-specific binding characteristics of this membrane makes it a perfect choice for biomolecule solutions and other dissolved substances. In addition, unlike PVDF filters, those with RC membranes are suitable for DMSO and other amides, or for ketones, esters, and ethers. The housing of the filter is made of PP which is compatibility with harsh solvents, acids and bases.
Specifications
- Catalog No:
- CA76474-482
- CA76474-460
- CA76474-504
- CA76474-502
- CA76474-480
- CA76474-458
- CA76474-464
- CA76474-462
- CA76474-506
- CA76474-474
- CA76474-452
- CA76474-472
- CA76474-500
- CA76474-478
- CA76474-456
- CA76474-454
- CA76474-476
- CA76474-468
- CA76474-470
- Ø:
- 25 mm
- 15 mm
- 4 mm
- 4 mm
- 25 mm
- 15 mm
- 25 mm
- 15 mm
- 4 mm
- 25 mm
- 15 mm
- 25 mm
- 4 mm
- 25 mm
- 15 mm
- 15 mm
- 25 mm
- 25 mm
- 25 mm
- Pore size:
- 0.45 µm
- 0.45 µm
- 0.45 µm
- 0.20 µm
- 0.45 µm
- 0.20 µm
- 0.20 µm
- 0.45 µm
- 0.45 µm
- 0.45 µm
- 0.20 µm
- 0.20 µm
- 0.20 µm
- 0.45 µm
- 0.20 µm
- 0.20 µm
- 0.45 µm
- 0.20 µm
- 0.20 µm
- Max. temperature:
- 121 °C
- 121 °C
- 121 °C
- 121 °C
- 121 °C
- 121 °C
- 121 °C
- 121 °C
- 121 °C
- 60 °C
- 121 °C
- 121 °C
- 121 °C
- 121 °C
- 121 °C
- 121 °C
- 121 °C
- 121 °C
- 121 °C
- Water flow rate:
- 100 ml/min (1 bar)
- 30 ml/min (1 bar)
- 1.5 ml/min (1 bar)
- 3.5 ml/min (1 bar)
- 100 ml/min (1 bar)
- 10 ml/min (1 bar)
- 60 ml/min (1 bar)
- 30 ml/min (1 bar)
- 1.5 ml/min (1 bar)
- 160 ml/min (1 bar)
- 10 ml/min (1 bar)
- 60 ml/min (1 bar)
- 3.5 ml/min (1 bar)
- 100 ml/min (1 bar)
- 10 ml/min (1 bar)
- 10 ml/min (1 bar)
- 100 ml/min (1 bar)
- 60 ml/min (1 bar)
- 60 ml/min (1 bar)
Specifications
Frequently Bought Together