PHCbi Cell-IQ™ MCO-50M-PA Multigas Incubator, PHC Corporation
Supplier: PHC CORPORATION OF NORTH AMERICA MX
Certificates
About this item
The Cell-IQ™ MCO-50M-PA multigas incubator has been engineered to precisely and accurately control CO₂, O₂, and temperature for optimal culturing conditions.
- Easy to clean
- Can be triple stacked
- Small footprint
- One access port on rear wall and has a reversible door type
- InCusaFe copper infused stainless-steel chamber
- A dual infrared sensor enables the incubator to read the incubator chamber’s CO₂ density in real-time
Contamination control is achieved through multiple passive and active decontamination capabilities in a compact design. Multiple units can be double, or triple stacked for a range of applications that demand sample isolation, including stem cell research and in vitro fertilization.
Ordering information: Supplied without accessories, a range of accessories are available which must be ordered separately.
Specifications
- Catalog No:
- CA76480-250
- Recovery time after 30 second door opening at 37 °C:
- 15 min
- Capacity:
- CO₂ recovery time after 30 second door opening at 5 Vol.% CO₂:
- 10 min
- Int. W×D×H:
- 370×363×385 mm (14.6×14.3×15.2")
- Ext. W×D×H:
- 480×550×585 mm (18.9×21.7×23.0")
- Energy consumption:
- 210
- Sound level:
- 29 dB(A)
- Temperature sensor:
- Thermistor
- Temperature range:
- Shelves:
- 5
- Shelf dimensions:
- 353W×308D×12H mm (13.9×12.1×0.5")
- Electrical:
- 115 V, 60 Hz
- Display:
- White graphic OLED - (temperature, CO₂, O₂) readable in 0.1 increments
- CO₂ sensor:
- Dual IR
- Weight:
- 46 kg (101 lbs.)
Specifications
Related Information
Frequently Bought Together