Cole-Parmer® V Series Stuart Vortex Mixers, Antylia Scientific
Catalog # 89132-160
Supplier: Antyila Scientific
Specifications
- Description:Cole-Parmer® V-200 Stuart vortex mixer, variable speed
- Dimensions:3W×8.5D×3"H (7.8×21.5×7.8 cm)
- Cat. no.:89132-160
- Electrical:90 - 240 VAC, 50/60 Hz, 20 W
- Maximum Load:2.2 lbs (1 kg)
- Orbit:4.2 mm (0.1563")
- Speed:250 - 2500 rpm
- Weight:3.18 kg (7 lbs.)
- Supplier No.:SA8
Specifications
About this item
Compact unit perfect for individual work stations.
- Mix a wide variety of tube sizes and shapes with the included rubber cup head
- Heavy die-cast body won't dance across the bench
- Automatic start when the soft rubber cup is pressed down
Vortex mixer features a robust die-cast body to prevent traveling while on, and has an integrated port to support a lab rod for holding vessels in place during continuous operation.
Delivery: Supplied with standard rubber cup.