VWR® Electronic Stem Thermometer, Calibrated, Stainless Steel, 120 mm Probe
98000-196
- Protection class:No IP rating
- Description:Stem thermometer with auto off
- Temperature accuracy:±1 °C from –20...+120 °C; otherwise ±2 °C
- Temperature resolution:0.1 °C/°F
- L×W:190×20 mm (7.5×0.8")
- Calibration points:0, 100 °C
- Probe:120 mm (4.7") stainless steel
- Battery type:LR44
- Cat. no.:98000-196
- Range:–50...+200 ° (–58...+392 ˚F)
Digital stem thermometer is suitable for field studies, wet lab applications, wash down areas, food testing and tanks.
- Will read temperatures in liquids, semi-solids and gases
- Stainless-steel probe easily reaches into cuvettes, test tubes, flasks, beakers and more
- Includes accredited calibration documentation that meets the requirements of ISO 17025
- Individually serialized, CE marked
: Tested and calibrated in exclusive triple accredited/registered ISO/IEC 17025:2017, A2LA accredited laboratory (Cert #2448.01), against equipment whose calibration is traceable to NIST.
: Includes multi-language instructions (English, French, German, Italian, Portuguese, and Spanish).
: These electronic stem thermometers are not suitable for solids such as frozen items.