About this item
The Rapid Response® Multi-drug integrated split specimen test cup is a urine collection device with a built-in qualitative test panel for the simultaneous detection of multiple drugs and metabolites in human urine without specimen handling.
- Sample: Urine
- Format: Cup
- Time to result: 2 to 5 minutes
- Storage Condition: 2 to 30 °C (36 to 86 °F)
- Test principle: Lateral flow immunoassay
Interpretation of test results are: positive (one line), negative (two lines), invalid (no lines or no Control line); or the comparison of reaction pad color to the corresponding color blocks for the alcohol and adulteration strips.
Multi-Drug Urine Test Cups can include COC (300), AMP (1000), MET (1000), THC (50), OPI (2000), PCP (25), BAR (300), BZO (300), MTD (300) , MDMA (500).
To order chemicals, medical devices, or other restricted products please provide ID that includes your business name & shipping address via email [email protected] or fax 484.881.5997 referencing your VWR account number. Acceptable forms of ID are:
- • State issued document with your organization's Federal Tax ID Number
- • State issued document with your organization's Resale Tax ID Number
- • City or County issued Business License
- • State Department of Health Services License
- • Any other ID issued by the State that includes the business name & address
* ATTN: California Customers may require additional documentation as part of the CA Health & Safety Code. Products that fall under this regulation will be placed on a mandatory 21-day hold after documentation is received. VWR will not lift restrictions for residential shipping addresses.