Rapid Response™ hCG Pregnancy Test Strip (Urine), BTNX
Supplier: Avantor
Certificates
About this item
The Rapid Response® hCG Pregnancy test strip is a rapid, qualitative test for the determination of human chorionic gonadotropin in human urine specimens, to aid in the early detection of pregnancy.
- Sample: Urine
- Format: Strip
- Specificity: Human Chorionic Gonadotropin
- Accuracy: >99.9%
- Time to result: 3 minutes
- Storage condition: 2 to 30 °C (36 to 86 °F)
- Test principle: Lateral flow immunoassay
Delivery: Includes test strips, product insert.
Caution: This test is intended for in vitro diagnostic use only.
Restricted Products: To process your orders without delay, please provide the required business documentation to purchase this product.
To order chemicals, medical devices, or other restricted products please provide ID that includes your business name & shipping address via email [email protected] or fax 484.881.5997 referencing your VWR account number. Acceptable forms of ID are:
- • State issued document with your organization's Federal Tax ID Number
- • State issued document with your organization's Resale Tax ID Number
- • City or County issued Business License
- • State Department of Health Services License
- • Any other ID issued by the State that includes the business name & address
* ATTN: California Customers may require additional documentation as part of the CA Health & Safety Code. Products that fall under this regulation will be placed on a mandatory 21-day hold after documentation is received. VWR will not lift restrictions for residential shipping addresses.
Customers Who Bought This Also Bought