Order Entry
Canada
ContactUsLinkComponent
Stuart® Magnetic Hotplate Stirrers, Analog, Undergrad Series, Cole Parmer
Stuart® Magnetic Hotplate Stirrers, Analog, Undergrad Series, Cole Parmer
Supplier:  Antyila Scientific
Certificates
undefined
Stuart® Magnetic Hotplate Stirrers, Analog, Undergrad Series, Cole Parmer
Supplier:  Antyila Scientific

Specifications

  • Catalog No:
  • 76474-328
  • 76474-326
  • Overall dimensions:
  • 248L×172W×122H mm (9.76×6.77×4.8")
  • 248L×172W×122H mm (9.76×6.77×4.8")
  • Max. stirring capacity H₂O:
  • 15 L
  • 15 L
  • Electrical:
  • 120 V AC, 60 Hz
  • 120 V AC, 60 Hz
  • Speed range:
  • 100 - 2000 rpm
  • 100 - 2000 rpm

Specifications

Frequently Bought Together