Order Entry
Canada
ContactUsLinkComponent
Snap Cap Container Vials, Polystyrene, Dynalon
Snap Cap Container Vials, Polystyrene, Dynalon
Catalog # 470331-654
Supplier:  Dynalon
undefined
Snap Cap Container Vials, Polystyrene, Dynalon
Catalog # 470331-654
Supplier:  Dynalon
Supplier Number:  426364-13

Specifications

  • Cap included:
    Yes
  • Cap Material:
    LDPE
  • Cap Type:
    Snap cap
  • Capacity:
    48.06 ml
  • Description:
    Vials, 13 dram
  • Material:
    Polystyrene
  • Cat. no.:
    470331-654
  • Diameter ×H:
    30×72 mm

Specifications

About this item

Plastic snap cap vials are molded from rigid-wall, FDA compliant styrene with tight fitting polyethylene snap-on caps. Plastic snap cap container vials are excellent for storing dry materials, powders, tablets and more.

  • FDA compliant material
  • Transparent finish

There are approximately 16 drams per fluid ounce. The 7 dram size may be used with automatic cell counters for collection of sample and, where venous samples are used, for dilution purposes. The maximum operating temperature for polystyrene snap cap vials is 70 °C. The LDPE snap caps will withstand temperatures to 80 °C.