Order Entry
Canada
Orders LinkContactUsLinkComponent
EcoStir Square Stirrer

EcoStir Square Stirrer

Ecostir square plate, 300 - 2000 rpm, 1.5 L
Catalog # 470332-276
Supplier #:  8030197000
EcoStir Square Stirrer
Catalog # 470332-276
EcoStir Square Stirrer
EcoStir Square Stirrer

Ecostir square plate, 300 - 2000 rpm, 1.5 L

Price
$168.30
Log in for availability
Each
Product Details & Documents

An economical stirrer for light duty work, the EcoStir features variable speed and a probe holder.

  • PET top provides excellent chemical resistance
  • Stirs up to 1.5 L
  • Stir speed up to 2000 rpm
  • 100 to 240 V, 50/60 Hz

The EcoStir has a brushless DC motor that's maintenance free. With a chemical resistant work surface and it's small footprint, the EcoStir is highly versatile. Uses 100 to 240V, 50/60 Hz, and even supports 12 V for mobile laboratories.

Certifications: cTUVus.

Specifications
  • Description:
    Ecostir square plate
  • Speed range:
    300 - 2000 rpm
  • Max. capacity:
    1.5 L
  • Cat. No.:
    470332-276
Recommendations

Recommendations will be personalized based on your shopping preferences only if you have given your consent by enabling "Enhance my Shopping Experience" on the "Personal Info page".

Otherwise, you will receive generic recommendations.