Metalware Rod and Clamp Set, Eisco Scientific
Catalog #: 470331-186
Supplier: Wards
Specifications
- Description:Metalware rod and clamp set
- Cat. no.:470331-186
Specifications
About this item
A basic, three piece rod and clamp set useful in all science laboratories.
- The 8" long by 5" wide base weighs 1.75 lbs, providing superb stability for experiments and setups
- Base features a tapped hole, which fits the included rod, and can accommodate other rods with a 10×1.5 mm metric thread
- The included rod measures 23.6" tall and is 10 mm in Ø
- The 4 finger cork lined clamp is 10" long
Lab stands are used in every area of science - especially chemistry, for holding and manipulating an experimental apparatus. The durable and sturdy construction of this set makes it an excellent choice for science classrooms and basic professional laboratories.
The retort stand is made of corrosion and scaling resistant, powder coated pressed steel, and features a tapped hole, suitable for connecting the included rod, or any other rods with a 10×1.5 mm metric thread. Included rod is made of stainless steel and measures 23.6" tall, 10 mm in Ø and features a 10×1.5 mm metric thread. Clamp is four-pronged with a cork lining and is 10" long.
Ordering information: Includes retort base made of corrosion resistant, powder coated steel, a stainless steel rod featuring a 10×1.5 mm metric thread and a four-pronged cork-lined clamp.
Customers Who Bought This Also Bought