Tube Rocker, Electron Microscopy Sciences
Product Details & Documents
The TubeRocker provides the ideal speed and tilt angle for the agitation of sample tubes.
- Speed is fixed
- Simple-to-use needing no adapters or mounting hardware
The grooved design of the included rubber mat properly secures all tube sizes ranging from 1.5 to 50 ml, without the need for added straps or bands. Small footprint (5×13") makes it easy to fit on any lab bench. It can be conveniently placed inside refrigerators, cold rooms or laboratory incubators.
Specifications
- Description:Tube rocker
- Cat. No.:76421-796
- Tilt angle:±30°
- Speed:24 rpm
- Load capacity:1.8 kg (4 lbs.)
- Electrical:115 V
- Operating temperature:4...45 °C
Some Products May Appear Restricted
To ensure a smooth and speedy checkout, please log in to your account. Some items may show as restricted simply because you're not logged in.
If you do not have an account, you can register using our registration webform (https://www.avantorsciences.com/ca/en/login/register)
If you're still seeing restrictions after logging in, certain products—like chemicals or medical devices—require additional account verification steps to be able to place an order. Some items may additionally require a specific license or customer documentation; additional documentation will be requested for these items prior to shipment.



