Some Products May Appear Restricted
To ensure a smooth and speedy checkout, please log in to your account. Some items may show as restricted simply because you're not logged in.
If you do not have an account, you can register using our registration webform (https://www.avantorsciences.com/ca/en/login/register)
If you're still seeing restrictions after logging in, certain products—like chemicals or medical devices—require additional account verification steps to be able to place an order. Some items may additionally require a specific license or customer documentation; additional documentation will be requested for these items prior to shipment.
Specifications
- Description:2D variable speed rocker
- Load capacity:3.6 kg (8 lbs.)
- Platform size:35×30 cm (14×12")
- Tilt angle:0 - 30°
- Operating temperature:4...45 °C
- Speed:2 - 30 rpm
- Cat. no.:76421-786
Specifications
About this item
The BenchRocker™ 2D Rocker used for many molecular and biological mixing applications.
- Large 14×12" work surface
The BenchRocker™ 2D Rocker provides the exact speeds and tilt angles needed for mixing applications. Set the parameters to match your vessel size and volume of liquid for best results. It features a large work surface and is safe for incubators and cold rooms. The optional stacking platform gives you twice the work area.