Plier, Roll Pin Insertion-Extraction, Excelta
Pliers, roll pin extraction, 5 star quality, Carbon, 162.50 mm (6.5")
Catalog # 63043-006
Supplier: Excelta
Supplier #: 900-100A
Jump to:
Product Details & Documents
The 900-100 series are designed to remove or add the card key roll pin.
- Roll pin insertion, extraction tool
- Replaceable pin
- Ergonomic handles, dual leaf springs
These 6.5" roll pin insertion/extraction pliers are designed to insert/extract the card key roll pin, thus reducing production time. The 0.046" pin is replaceable. They features soft cushioned ergonomic grips (10¹⁰ ohms/sq surface resistivity) with dual leaf springs for smooth action. All are made of carbon steel.
Specifications
- Description:Pliers, roll pin extraction, 5 star quality
- Length:162.50 mm (6.5")
- Material:Carbon
Recommendations
Recommendations will be personalized based on your shopping preferences only if you have given your consent by enabling "Enhance my Shopping Experience" on the "Personal Info page".
Otherwise, you will receive generic recommendations.



