SmartWall® Prong Hook, 6"
Prong hook, Grey, Metroseal epoxy, Steel, 1¼", 7⅝", 5⅝", 10 lbs.
Catalog # 76463-136
Supplier: Metropolitan Wire
Supplier #: PGHK6K4
Jump to:
Product Details & Documents
6" Prong Hooks are perfect for adding space to hang small wares.
- 6" prong hook with 10 lbs. weight capacity is suitable for holding utensils and other lightweight cooking or straining vessels
- Attaches to any SmartWall® wire grid
- Each hook has clasps in the back making it easy to shift as it needs change
Metro® SmartWall® 6" Prong Hook is available in Metroseal Gray epoxy, allowing it to be used in wet environments.
Documents
Intermetro Super Erecta® Metro® Metroseal Gray.pdf
Product Literature
Specifications
- Finish:Metroseal epoxy
- Load capacity:10 lbs.
- Width:1¼"
- Color:Grey
- Description:Prong hook
- Height:5⅝"
- Length:7⅝"
- Material:Steel
Recommendations
Recommendations will be personalized based on your shopping preferences only if you have given your consent by enabling "Enhance my Shopping Experience" on the "Personal Info page".
Otherwise, you will receive generic recommendations.



