SatPax® MicroSeal®-VP Pre-Wetted Sealed Edge Cleanroom Laundered Wipes 100% Polyester, Berkshire
Catalog # 76461-872
Supplier: Berkshire
Specifications
- Color:White
- Material:Polyester, 100%
- Cat. no.:76461-872
- Packaging:30 sheets/pack, 12 packs/case (J-fold)
- W×L:22.9×22.9 cm (9×9")
- Solvent:70% USP IPA/30% DI water
Specifications
About this item
Lightweight, high absorbency material design reduces actual cost in use compared to heavier weight products.
- Critically low particles, fibers, ions, and extractables
- Pre-wetted with 70% USP IPA/30% DI water
- High abrasion resistance
- High absorbency
- Increases cleaning protocol consistency
- Ultrasonically sealed edge for reduced fiber contamination
- 100% continuous filament polyester knit
SatPax® MicroSeal®-VP is an ultrasonically sealed edge cleanroom laundered wiper recommended for ISO Class 3 and above environments. It is composed of 100% continuous filament polyester knit fabric, and is pre-wetted with 70% IPA and 30% DI water. This combination of properties provides SatPax® MicroSeal®-VP with the highest level of cleanliness, abrasion resistance, and chemical compatibility required for cleaning critical environments. The pre-wetted format provides a cost effective and easy-to-use solution versus traditional bulk handling and maintenance of solvents or squirt bottles.
Certifications: ISO Class 3 – 5. Cleanroom Class 1 – 100.