SmartWall® 6-Prong Bottle Holder
Catalog #: 76463-110
Supplier: Metropolitan Wire
Specifications
- Depth:5⅛"
- Finish:Metroseal epoxy
- Width:14⅞"
- Color:Gray
- Description:6-Prong bottle holder
- Height:11"
- Material:Steel
- Cat. no.:76463-110
Specifications
About this item
SmartWall® 6-Prong Bottle Holders are designed to accommodate up to 6 squeeze bottles and lids.
- Quickly and easily attaches to any SmartWall® wire grid
- Great way to store and dry squeeze bottles and lids
Metroseal finish is suitable for wet and damp environments and includes Microban® antimicrobial product protection to inhibit the growth of bacteria, mold, mildew, and fungus that cause odors and product degradation.
Customers Who Bought This Also Bought