Order Entry
Canada
Orders LinkContactUsLinkComponent
 

Super Erecta® Wall Mount Shelving Intermediate Post Bracket

Wall mount shelving intermediate post bracket, Grey, Metroseal epoxy, Steel, 2", 3¼", 1⅞", 250 lbs.
Catalog # 76463-106
Supplier:   Metropolitan Wire
 :  BCSK4
Super Erecta® Wall Mount Shelving Intermediate Post Bracket
Catalog # 76463-106
Supplier:  Metropolitan Wire
Super Erecta® Wall Mount Shelving Intermediate Post Bracket
Super Erecta® Wall Mount Shelving Intermediate Post Bracket

Wall mount shelving intermediate post bracket, Grey, Metroseal epoxy, Steel, 2", 3¼", 1⅞", 250 lbs.

Price
$25.90
Log in for availability
Each
 
Product Details & Documents

Replacement intermediate bracket for post-type mount wall shelving.

  • 33" posts require 1 intermediate bracket
  • 54 and 63" posts require 2 intermediate brackets

Corrosion resistant Metroseal Gray epoxy finish features Microban® antimicrobial production protection to keep the product 'cleaner between cleanings'.

Specifications
  • Depth:
    3¼"
  • Finish:
    Metroseal epoxy
  • Load capacity:
    250 lbs.
  • Width:
    2"
  • Color:
    Grey
  • Description:
    Wall mount shelving intermediate post bracket
  • Height:
    1⅞"
  • Material:
    Steel
Recommendations

Recommendations will be personalized based on your shopping preferences only if you have given your consent by enabling "Enhance my Shopping Experience" on the "Personal Info page".

Otherwise, you will receive generic recommendations.