Order Entry
Canada
Orders LinkContactUsLinkComponent
SmartWall® Flat Grid Shelf, Metro™

SmartWall® Flat Grid Shelf, Metro™

Flat grid shelf, Grey, Metroseal epoxy, Steel, 12¹¹⁄₁₆", 24", 4"
Catalog # 76463-114
Supplier:   Metropolitan Wire
Supplier #:  FGS1224K4
SmartWall® Flat Grid Shelf, Metro™
Catalog # 76463-114
Supplier:  Metropolitan Wire
SmartWall® Flat Grid Shelf, Metro™
SmartWall® Flat Grid Shelf, Metro™

Flat grid shelf, Grey, Metroseal epoxy, Steel, 12¹¹⁄₁₆", 24", 4"

Price
273,00 $
Log in for availability
Each
Minimum order quantity is 1
Product Details & Documents

Keep small supplies and tools within reach.

  • Provides easy access to small items
  • Attaches directly to SmartWall® grids without the use of tools
  • Wire design makes it suitable for drying

Metro® SmartWall® Flat Grid Shelves are a great way to keep small items off of your workspace.

The Microban® antimicrobial product protection works to shield microorganisms like bacteria, mold and mildew from damaging the shelf. Metroseal epoxy coating also ensures that the shelf will not corrode in wet environments.

Specifications
  • Finish:
    Metroseal epoxy
  • Width:
    12¹¹⁄₁₆"
  • Color:
    Grey
  • Description:
    Flat grid shelf
  • Height:
    4"
  • Length:
    24"
  • Material:
    Steel